Shop DURHAM MFG

Utility Cart with Lipped Metal Shelves, Steel, 3,600 lb Load Capacity, 2 Shelves, 54 1/4 in L

  • Mfr # RSCE-3048-2-3.6K-95
  • Zoro # G2148785

product price: 
$
418.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Length
54 1/4 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSCE-3048-2-3.6K-95
Zoro #
G2148785
UPC #
714334013017
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
6" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Utility Cart Item
2 Shelf Stock Cart with Ergonomic Handle
Caster Material
Phenolic
Distance Between Shelves
26-3/4 in
Caster Type
(2) Rigid, (2) Swivel with Brake
Handle Included
Yes
Finish
Powder Coated
Assembled/Unassembled
Assembled
Non-Marking
No
Utility Cart Shelf Style
Lipped
Electrical Included
No
Capacity per Shelf
1,800 lb
Cart Shelf Style
Lipped
Gauge
14 ga
Number of Drawers
0
Number of Compartments
0
Distance Between Top and Middle Shelf
26-3/4"
Construction
Welded
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Caster Wheel Tread Type/Material
Standard Phenolic
Caster Brake Type
Side Pedal Brake
Caster Wheel/Tread Material
Phenolic
Lip Style
4-Sided Lipped
Shelf Adjustability
Fixed
Power Indicator
No
Platform Surface
Smooth
Caster Mounting Type
Plate
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
45 in
Overall Length
54 1/4 in
Overall Width
30 1/4 in
Shelf Length
48 in
Lip Height
1-1/2 in
Caster Dia.
6 in
Caster Width
2 in
Top Shelf Height
44 in
Shelf Width
30 in
Handle Height
45 in
Shelf LxW
48 in x 30 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 1/4 in x 30 1/4 in x 45 in
Shelf Lip Height
1-1/2"
Wire Rope Length
30 in
Length
30 in

Description

Utility Cart, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 48 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 1,800 lb, Distance Between Shelves 27 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 45 in, Top Shelf Height 44 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.