Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Bottle Top
- Mfr # 325-5451-FLS
- Zoro # G523355318
product price:Â
$
206.99
/pk of 12, $17.25/ea
Free Shipping & Returns
Key Features
Includes Stopper
No
Material
Polypropylene, Polytetrafluoroethylene
Receiver Capacity
1 L
Product Type
Vacuum Filter Funnel Assembly
Diameter
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 325-5451-FLS
- Zoro #
- G523355318
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 5 1/4 in
- Maximum Particle Size
- 0.45 um
- Overall Height
- 6 in
Details
- Includes Stopper
- No
- Material
- Polypropylene, Polytetrafluoroethylene
- Receiver Capacity
- 1 L
- Product Type
- Vacuum Filter Funnel Assembly
- Item
- Filter Systems & Components - Bottle Top Filters
- Funnel Capacity
- 1 L
- Standards
- FDA; ISO 13485
- Shell Material
- Polypropylene, Polytetrafluoroethylene
Description
Filter Systems & Components - Bottle Top Filters, Product Type Vacuum Filter Funnel Assembly, Diameter 5 1/4 in, Material Polypropylene, Polytetrafluoroethylene, Includes Stopper No, Funnel Capacity 1 L, Receiver Capacity 1 L, Overall Height 6 in, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Non-Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.