Filter Systems & Components - New Collec
- Mfr # 1122-RLS
- Zoro # G723357693
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Product Type
Vacuum Filtration Cradle Ring
Standards
ISO 13485
Includes Stopper
No
Material
Steel
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1122-RLS
- Zoro #
- G723357693
- UPC #
- -
- Country of Origin
- United States
Details
- Product Type
- Vacuum Filtration Cradle Ring
- Standards
- ISO 13485
- Includes Stopper
- No
- Material
- Steel
- Item
- Filter Systems & Components - New Collect - Accessories
- Shell Material
- Steel
Description
Filter Systems & Components - New Collect - Accessories, Product Type Vacuum Filtration Cradle Ring, Material Steel, Includes Stopper No, Funnel Capacity Not Applicable, Receiver Capacity Not Applicable, Overall Height Not Applicable, Maximum Particle Size Not Applicable, Sterile/Non-Sterile Sterile, Standards ISO 13485
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.