Filter Systems & Components - Vacuum Fil
- Mfr # 1142-FLS
- Zoro # G523357879
product price:Â
$
173.99
/pk of 12, $14.50/ea
Free Shipping & Returns
Key Features
Material
PES, Polypropylene, Polystyrene
Diameter
4 1/2 in
Product Type
Vacuum Filter Units
Overall Height
8.6 in
Includes Stopper
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1142-FLS
- Zoro #
- G523357879
- UPC #
- -
- Country of Origin
- India
Dimensions
- Diameter
- 4 1/2 in
- Overall Height
- 8.6 in
- Maximum Particle Size
- 0.45 um
Details
- Material
- PES, Polypropylene, Polystyrene
- Item
- Filter Systems & Components - Vacuum Filter Systems
- Product Type
- Vacuum Filter Units
- Includes Stopper
- No
- Funnel Capacity
- 500 mL
- Standards
- FDA; ISO 13485
- Receiver Capacity
- 500 mL
- Shell Material
- PES, Polypropylene, Polystyrene
Description
Filter Systems & Components - Vacuum Filter Systems, Product Type Vacuum Filter Units, Diameter 4 1/2 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 500 mL, Receiver Capacity 500 mL, Overall Height 8.6 in, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.