Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Vacuum Fil
- Mfr # 1151-FLS
- Zoro # G224178223
product price:Â
$
199.99
/pk of 24, $8.33/ea
Free Shipping & Returns
Key Features
Maximum Particle Size
0.2 um
Product Type
Vacuum Filter
Funnel Capacity
250 mL
Includes Stopper
No
Material
PES, Polypropylene, Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1151-FLS
- Zoro #
- G224178223
- UPC #
- -
- Country of Origin
- India
- Product Type
- Vacuum Filter
- Funnel Capacity
- 250 mL
- Includes Stopper
- No
- Material
- PES, Polypropylene, Polystyrene
- Item
- Vacuum Filter System
- Receiver Capacity
- 250 mL
- Standards
- FDA; ISO 13485
- Shell Material
- PES, Polypropylene, Polystyrene
- Traction Material
- PES, Polypropylene, Polystyrene
Dimensions
- Maximum Particle Size
- 0.2 um
- Diameter
- 4 1/2 in
- Overall Height
- 2.97 in
Description
Vacuum Filter System, Product Type Vacuum Filter, Diameter 4 1/2 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 250 mL, Receiver Capacity 250 mL, Overall Height 2.97 in, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.