Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Vacuum Fil
- Mfr # 1153-FLS
- Zoro # G924178196
product price:Â
$
281.99
/pk of 24, $11.75/ea
Free Shipping & Returns
Key Features
Product Type
Vacuum Filter
Overall Height
6.01 in
Maximum Particle Size
0.2 um
Includes Stopper
No
Funnel Capacity
1,000 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1153-FLS
- Zoro #
- G924178196
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height
- 6.01 in
- Maximum Particle Size
- 0.2 um
- Diameter
- 5 1/8 in
Details
- Product Type
- Vacuum Filter
- Item
- Vacuum Filter System
- Includes Stopper
- No
- Funnel Capacity
- 1,000 mL
- Material
- PES, Polypropylene, Polystyrene
- Standards
- FDA; ISO 13485
- Receiver Capacity
- 1,000 mL
- Shell Material
- PES, Polypropylene, Polystyrene
Description
Vacuum Filter System, Product Type Vacuum Filter, Diameter 5 1/8 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 1,000 mL, Receiver Capacity 1,000 mL, Overall Height 6.01 in, Maximum Particle Size 0.2 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.