Filter Systems & Components - Disposable
- Mfr # 11632-FLS
- Zoro # G623359353
product price:Â
$
269.99
/pk of 12, $22.50/ea
Free Shipping & Returns
Key Features
Material
PES
Maximum Particle Size
0.45 um
Standards
FDA; ISO 13485
Product Type
Top Filtration Funnel
Receiver Capacity
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11632-FLS
- Zoro #
- G623359353
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Particle Size
- 0.45 um
- Diameter
- 90 mm
Details
- Material
- PES
- Standards
- FDA; ISO 13485
- Product Type
- Top Filtration Funnel
- Receiver Capacity
- 1 L
- Funnel Capacity
- 1 L
- Item
- Filter Systems & Components - Disposable Sterile Filtration Units
- Includes Stopper
- No
- Shell Material
- PES
Description
Filter Systems & Components - Disposable Sterile Filtration Units, Product Type Top Filtration Funnel, Diameter 90 mm, Material PES, Includes Stopper No, Funnel Capacity 1 L, Receiver Capacity 1 L, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.