Shop FOXX LIFE SCIENCES
See all product information
Create Account
Filter Systems & Components - Vacuum Fil
- Mfr # 116-3113-FLS
- Zoro # G323357901
product price:Â
$
150.99
/pk of 24, $6.29/ea
Free Shipping & Returns
Key Features
Material
PES, Polypropylene, Polystyrene
Receiver Capacity
1,000 mL
Funnel Capacity
1,000 mL
Diameter
5 1/8 in
Includes Stopper
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116-3113-FLS
- Zoro #
- G323357901
- UPC #
- -
- Country of Origin
- India
Dimensions
- Diameter
- 5 1/8 in
- Maximum Particle Size
- 0.1 um
- Overall Height
- 6.01 in
Details
- Material
- PES, Polypropylene, Polystyrene
- Receiver Capacity
- 1,000 mL
- Funnel Capacity
- 1,000 mL
- Includes Stopper
- No
- Standards
- FDA; ISO 13485
- Item
- Filter Systems & Components - Vacuum Filter Systems
- Product Type
- Vacuum Filter
- Shell Material
- PES, Polypropylene, Polystyrene
Description
Filter Systems & Components - Vacuum Filter Systems, Product Type Vacuum Filter, Diameter 5 1/8 in, Material PES, Polypropylene, Polystyrene, Includes Stopper No, Funnel Capacity 1,000 mL, Receiver Capacity 1,000 mL, Overall Height 6.01 in, Maximum Particle Size 0.1 um, Sterile/Non-Sterile Sterile, Standards FDA; ISO 13485, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.