Glass Lab Media Btl, Boro Gls, 503mm H
- Mfr # 1519040-FLS
- Zoro # G323356997
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
Screw Closure Size
GL45
Body Color
Amber
Graduation Increments - Metric
20,000 mL
Capacity - English
676,280 fl oz
Body Diameter - Metric
503 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1519040-FLS
- Zoro #
- G323356997
- UPC #
- -
- Country of Origin
- India
Dimensions
- Screw Closure Size
- GL45
- Body Diameter - Metric
- 503 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 503 mm
Description
Glass Media, BOD, & Specialty Lab Bottles - Glass Lab Media Bottles, Body Color Amber, Body Material Borosilicate Glass, Body Diameter - Metric 503 mm, Bottle Type Reagent, Capacity - Metric 20 L, Capacity - English 676,280 fl oz, Overall Height - Metric 503 mm, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Amber, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.