Shop FOXX LIFE SCIENCES

Vacuum Bottle, HDPE, 302mm H

  • Mfr # 162-2102-OEM
  • Zoro # G123355022

product price: 
$
80.29
/ea

Key Features

Mouth Size
Wide
Individually Wrapped
Individually Wrapped
Shape
Square
Overall Width - Metric
120 mm
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
162-2102-OEM
Zoro #
G123355022
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Wide
Overall Width - Metric
120 mm
Overall Height - Metric
302 mm
Screw Closure Size
53-400 mm
Overall Depth - Metric
302 mm

Details

Individually Wrapped
Individually Wrapped
Shape
Square
Closure Included
Yes
Closure Color
White
Closure Material
Polypropylene
Standards
ISO 13485:2016
Autoclavable
Yes
Closure Type
Screw-On
Numbers of Bottles Included
1
Capacity - Metric
2 L
Capacity - English
67.63 fl oz
Item
Rectangular Plastic Lab Bottles - Vacuum Bottle
Closure Liner Material
Silicone
Graduated
Yes
Body Material
HDPE
USP Specification
Type VI
Basic Material
Plastic
Bottle Type
Vacuum
Special Features
All Heavy-Duty Vacuum Bottles are Compatible with Either 53b or 83b Versacap(R) Technology and Adapters, Enabling Easy Customization of the Bottle to Fit Your Application
Body Color
White
Graduation Increments - Metric
2,000 mL
Front Closure
Screw-On

Description

Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 302 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 2,000 mL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.