Shop FOXX LIFE SCIENCES
See all product information
Create Account
Reagent Bottle, Boro Glass, 141mm H, PK10
- Mfr # 1501021-FLS
- Zoro # G823563086
product price:Â
$
147.99
/pk of 10, $14.80/ea
Free Shipping & Returns
Key Features
Capacity - English
8.45 fl oz
Closure Type
Screw-On
Mouth Size
Wide
Graduation Increments - Metric
250 mL
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1501021-FLS
- Zoro #
- G823563086
- UPC #
- -
- Country of Origin
- India
- Capacity - English
- 8.45 fl oz
- Closure Type
- Screw-On
- Graduation Increments - Metric
- 250 mL
- Basic Material
- Glass
- Special Features
- When Fitted with a Plastic Pouring Ring, Dripping can be Totally Eliminated
- Closure Color
- Colorless
- Shape
- Round
- ASTM Specification
- E438
- Body Color
- Colorless
- Item
- Reagent Bottle
- Clarity
- Clear
- Individually Wrapped
- Not Individually Wrapped
- Capacity - Metric
- 250 mL
- Body Material
- Borosilicate Glass
- USP Specification
- Type VI
- Graduated
- Yes
- Bottle Type
- Reagent
- Numbers of Bottles Included
- 10
- Autoclavable
- Yes
- Closure Included
- Yes
- Closure Material
- Polypropylene
- Standards
- FDA
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Wide
- Body Diameter - Metric
- 141 mm
- Overall Height - Metric
- 141 mm
- Screw Closure Size
- GL45
Description
Reagent Bottle, Body Color Colorless, Body Material Borosilicate Glass, Body Diameter - Metric 141 mm, Bottle Type Reagent, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 141 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 250 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.