Shop FOXX LIFE SCIENCES
See all product information
Create Account
Vacuum Bottle, HDPE, 369mm H
- Mfr # 162-4202-OEM
- Zoro # G123359242
product price:Â
$
96.95
/ea
Key Features
Overall Height - Metric
369 mm
Capacity - Metric
4 L
Closure Liner Material
Silicone
USP Specification
Type VI
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 162-4202-OEM
- Zoro #
- G123359242
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 369 mm
- Screw Closure Size
- 83 mm
- Mouth Size
- Wide
- Overall Depth - Metric
- 369 mm
- Overall Width - Metric
- 156 mm
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 4 L, Capacity - English 135.26 fl oz, Overall Height - Metric 369 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 83 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 4,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.