Vacuum Bottle, PP, 267mm H
- Mfr # 165-1102-OEM
- Zoro # G823354295
product price:Â
$
67.69
/ea
Key Features
Screw Closure Size
53-400 mm
Shape
Square
Numbers of Bottles Included
1
Standards
ISO 13485:2016
Capacity - English
33.81 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 165-1102-OEM
- Zoro #
- G823354295
- UPC #
- -
- Country of Origin
- United States
- Shape
- Square
- Numbers of Bottles Included
- 1
- Standards
- ISO 13485:2016
- Capacity - English
- 33.81 fl oz
- Basic Material
- Plastic
- Special Features
- All Heavy-Duty Vacuum Bottles are Compatible with Either 53b or 83b Versacap(R) Technology and Adapters, Enabling Easy Customization of the Bottle to Fit Your Application
- Closure Liner Material
- Silicone
- USP Specification
- Type VI
- Closure Included
- Yes
- Closure Type
- Screw-On
- Graduation Increments - Metric
- 1,000 mL
- Body Color
- White
- Autoclavable
- Yes
- Item
- Rectangular Plastic Lab Bottles - Vacuum Bottle
- Graduated
- Yes
- Closure Material
- Polypropylene
- Bottle Type
- Vacuum
- Capacity - Metric
- 1 L
- Individually Wrapped
- Individually Wrapped
- Body Material
- Polypropylene
- Closure Color
- White
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 53-400 mm
- Overall Width - Metric
- 92 mm
- Overall Depth - Metric
- 267 mm
- Overall Height - Metric
- 267 mm
- Mouth Size
- Wide
Description
Rectangular Plastic Lab Bottles - Vacuum Bottle, Body Color White, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Vacuum, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 267 mm, Closure Included Yes, Closure Liner Material Silicone, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable, Graduation Increments - Metric 1,000 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.