Zoro Homepage

No 12 Long-Handled Scoop Shovel, Aluminum

  • Mfr # 709

  • Zoro # G802694329


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Handle Length
62.5
Blade Type
Scoop
Blade Width
14.6 in
Overall Height
10.2 in
Outside Diameter
4.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709
Zoro #
G802694329
UPC #
798270007095
Country of Origin
United States

Dimensions

Handle Length
62.5
Blade Width
14.6 in
Overall Height
10.2 in
Outside Diameter
4.18

Details

Item
Scoop Shovel
Blade Type
Scoop

Description

The aluminum blade on this #12 Long-Handled Scoop Shovel is lightweight to reduce fatigue while you work, but still strong and sturdy enough to handle moving animal feed, snow or general cleaning.

Shovel measures 62"L overall with a 48"L ash handle. Blade measures 15-1/4"W x 19"L. Weighs 4.2 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.