Core 1100 USB3.0 Black, FDCACORE1100BL
- Mfr # FDCACORE1100BL
- Zoro # G5258478
product price:Â
$
71.99
/ea
Key Features
USB Specification
USB 3.0
Overall Length
16.1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDCACORE1100BL
- Zoro #
- G5258478
- UPC #
- 817301011914
- Country of Origin
- Unknown
- USB Specification
- USB 3.0
- Color
- Black
- Item
- Computer Case
Dimensions
- Overall Length
- 16.1 in
Description
Despite its extremely small outer dimensions, the Core 1100 mATX case provides everything you need. The stylish, Scandinavian exterior design is matched by the fully painted interior, complete with the signature white details of Fractal Design. The case is optimized for airflow with a straight cooling path, and comes equipped with a pre-installed 120mm fan. The front panel is equipped with dust filters. An innovative vertical hard drive bracket can fit either two 3.5" drives, three 2.5" drives, or one drive of each size. Both the 3.5" drive slots come with silicone vibration dampening grommets. Mini ITX, Micro ATX motherboard compatibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.