Focus G Black, FDCAFOCUSBKW
- Mfr # FDCAFOCUSBKW
- Zoro # G5260702
product price:Â
$
77.19
/ea
Key Features
Color
Black
Total Number of USB Ports
2
Number of Fans Installed
2
Height
17.5 in
Depth
18.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDCAFOCUSBKW
- Zoro #
- G5260702
- UPC #
- 817301014908
- Country of Origin
- Unknown
- Item
- Computer Case
- Color
- Black
- Total Number of USB Ports
- 2
- Number of Fans Installed
- 2
- Total Number of Audio In Ports
- 1
- Motherboard Supported
- ITX, Micro ATX, ATX
- Total Number of Audio Out Ports
- 1
- Number of Power Supplies Supported
- 1
- Total Number of Expansion Slots
- 7
- Number of Fans Supported
- 6
- Number of External 5.25" Bays
- 2
- Number of Internal 2.5" Bays
- 1
- Product Line
- Focus G
- Form Factor
- Mid-tower
- Number of Internal 3.5" Bays
- 2
- Number of Total Expansion Bays
- 5
- Package Contents
- Focus G Computer Case with Window, User Manual, Accessory Box
Dimensions
- Height
- 17.5 in
- Depth
- 18.3 in
- Installed Fan Size
- 4.72 in
- Width
- 8.1 in
- Overall Length
- 18.3 in
Description
The Focus G series from Fractal Design is the cornerstone for your PC build, showcasing the hardware aesthetics at the heart of your system with elegant accents and sophisticated style. Extensive cooling options are available with support for tall CPU heatsink/fan combos and water cooling with multiple dual-fan radiators.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.