
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD-C-DEF7C-05
Zoro #
G1735270
UPC #
843276102760
Country of Origin
Unknown
Dimensions
Depth
16.8"
Height
18.7"
Width
8.3"
Details
Material
Brushed Aluminum
Color
White
Product Type
Computer Case
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.