
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-C-DEF7X-02
Zoro #
G1906995
UPC #
843276102050
Country of Origin
Unknown
Dimensions
Height
22.3"
Width
9.4"
Depth
23.8"
Details
Color
Black
Product Type
Computer Case
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.