Node 804 No Power Supply MicroATX Cube Case w/ Window (Black) (Discontinued)
- Mfr # FD-CA-NODE-804-BL-W
- Zoro # G6733956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-CA-NODE-804-BL-W
Zoro #
G6733956
UPC #
817301012010
Country of Origin
Switzerland
Dimensions
Height
12.1"
Width
13.5"
Depth
15.3"
Details
Material
Aluminum
Features
Clear Side Panel, Cable Management, Fan Speed Controller
Color
Black
Product Type
Computer Case
Description
Node 804 No Power Supply MicroATX Cube Case w/ Window (Black)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.