This item is Discontinued.

No Product Image Available

Prisma AL14 140mm RGB, PK3, FDFANPRIAL143P (Discontinued)

  • Mfr # FD-FAN-PRI-AL14-3P
  • Zoro # G5032886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-FAN-PRI-AL14-3P
Zoro #
G5032886
UPC #
843276101640
Country of Origin
Unknown

Description

Fractal Design Prisma AL Series ARGB fans allow your system to truly shine. Six hub-mounted addressable RGB LEDs work in harmony with a white semi-opaque outer ring and fan blades to produce a beautifully uniform glow across the fan's entire surface. Support for ASUS Aura, Gigabyte Fusion, MSI Mystic Light and ASRock Polychrome allows precision software control, enabling Prisma to synergize perfectly with your components. Those wanting more physical control can pair Prisma with the newly released Adjust R1 controller to set colors, brightness, and motion effects with the push of a button. As with any Fractal Design fan, silence remains a central focus with integrated vibration damping corners, silent LLS bearings, and PWM options for complete control over the speed of your fans, ensuring Prisma is seen, Nt heard. PWM and 3-pin versions are available in 120mm and 140mm sizes, each with single and offerings to make your build shine brilliantly in any situation. Six individually addressable hub-mounted RGB LEDs Specially designed fan blades and outer ring produce an exceptionally uniform glow LLS (Long Life Sleeve) bearings provide silent operation with a long lifespan Integrated vibration-damping corners made from high-quality synthetic rubber Trip Wire techNlogy introduces a micro-turbulent layer for enhanced blade efficiency Aerodynamic stator struts with embedded wiring reduce Nise and turbulence Chainable RGB cables simplify wiring and make the most of available connections PWM control with a wide speed range ideal for CPU heatsinks and radiators (PWM versions only) Black sleeved power cables offer an extra touch of style Asus AURA, Gigabyte Fusion, MSI Mystic Light, and ASRock Polychrome support Adjust R1 RGB controller (sold separately) enables physical control of colors and effects 3-pin/PWM versions and 120/140mm sizes available individually or in sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.