Fractal Design
Silent Series R3 50mm Case Fan
Mfr # FD-FAN-SSR3-50-WT
Zoro # G5651564
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Environmentally Friendly
- Product Type Cooling Fan
- Fan Bearing Type Rifle Bearing
- Fan Height 0.39 in
- Maximum Fan Diameter 1.97 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8" Portable Pa Speaker With Led Lights (PPHP82SM)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- BATTERY CLERK AJC® Tripplite OMNI900LCD 12V 7Ah UPS Battery (OMNI900LCD-Tripplite12V-7Ah)
- ICOM Ear Loop Earpiece, Black, Acoustic Tube (SP-AT1)
- FRACTAL DESIGN Dynamic X2 GP-14 PWM 140mm Case Fan, FD-FAN-DYN-X2-GP14-PWM-WT (FD-FAN-DYN-X2-GP14-PWM-WT)
- LASKO Wind Tower Desktop Fan (4910)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- RACO Ceil Fan Oct Box 2-1/8D (299)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- Fractal Design Enclosure Fans