This item is Discontinued.

No Product Image Available

Venturi Venturi HP12 PWM Black, FDFANVENTHP12BK (Discontinued)

  • Mfr # FD-FAN-VENT-HP12-PWM-BK
  • Zoro # G6832534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-FAN-VENT-HP12-PWM-BK
Zoro #
G6832534
UPC #
817301013345
Country of Origin
Unknown

Description

Venturi HP-12 PWM Fan. Featuring true FDB-bearings, providing silent operation coupled with a long lifespan . Equipped with a counter-pull magnet, that reduces the axial tension on the bearing. Optimized fan geometry as a high pressure fan, delivering high performance results in high restriction usage scenarios, such as in use with large heatsinks or water cooling radiators. Dense, sturdy construction, made from high-grade glass fiber reinforced thermoplastic polymer. Featuring PWM control with a very wide speed range, starting at only 400RPM (400 +/- 100 RPM), ideal for CPU heatsinks or radiators, where the motherboard can control the fan speed based on the CPU temperature. Aerodynamically shaped thin stator struts (including wire strut), mimicking the design commonly found on airplane wings, delivering correct angles allowing for air to easily pass through reducing noise and unwanted turbulence. Stator struts are angled perpendicular to the blades, helping to reduce noise commonly emitted when the blades pass the struts. In effect, minimal noise that may be emitted will be constant and therefore almost inaudible to the ear. Strategically placed notches near the fan hub on the trailing edge of the blades, further reducing and diffusing humming noise produced when the blades pass the stator struts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.