Zoro Homepage

Torrent Black TG

  • Mfr # FDCTOR1A01

  • Zoro # G114148473


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Number of External 5.25" Bays
0
Installed Fan Size
7.09 in, 5.51 in
Number of Total Expansion Bays
6
Number of Internal 2.5" Bays
4
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCTOR1A01
Zoro #
G114148473
UPC #
843276102289
Country of Origin
China

Dimensions

Installed Fan Size
7.09 in, 5.51 in
Width
9.5 in
Height
20.9 in
Depth
21.4 in

Details

Item
Computer Case
Number of External 5.25" Bays
0
Number of Total Expansion Bays
6
Number of Internal 2.5" Bays
4
Color
Black
Motherboard Supported
Micro ATX, SSI CEB, ATX, SSI EEB, EATX, ITX
Number of USB Ports
3
Number of Internal 5.25" Bays
0
Number of Fans Installed
5
Front Audio Out
Yes
Number of Power Supplies Supported
1
Front Audio In
Yes
Number of Expansion Slots
7
Number of Audio In Ports
1
Number of Power Supplies Installed
0
Includes
(2) Dynamic X2 GP-18, (3) Dynamic X2 GP-14, (1) GPU Support Bracket, Accessory Box, User Manual, Front Fan Brackets For 120/140 mm Fans
Material
Steel, Tempered Glass
Number of Internal 3.5" Bays
2
Front USB
Yes
Number of Fans Supported
7
Power Supply Installed
No
Number of Audio Out Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.