This item is Discontinued.

Fram Oil Filter, OE Repl., Cartridge Style, Cellulose And Synthetic Blend Filter Media, 3.22 H F24DL10158

Oil Filter, OE Repl., Cartridge Style, Cellulose And Synthetic Blend Filter Media, 3.22 H (Discontinued)

  • Mfr # F24DL10158
  • Zoro # G316294244
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F24DL10158
Zoro #
G316294244
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
3.22 in

Details

Item
Oil Filter
Type
Cartridge
Material
Cellulose And Synthetic Blended Media

Description

OE Replacement; Cartridge Style; Cellulose And Synthetic Blend Filter Media; Without Anti Drain Back Valve; Without Bypass Valve; Without Torque Nut; 3.22 Inch Height; With Gaskets And O-Rings


  • Engineered For Use With Synthetic Or Conventional Motor Oils
  • Fiber And Resin Blend Creates A Proprietary Filter Media To Capture 95 Percent Of Dirt Particles That Cause Harmful Engine Wear
  • Internally Lubricated Sealing Gasket For Easier Filter Removal
  • SureGrip Provides Non-Slip Surface For Easier Installation And Removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.