This item is Discontinued.

Fram Oil Filter, OE Replacement, Spin-On, With Anti Drain Back Valve, 3.719 in Outside Dimeter F24DL8873

Oil Filter, OE Replacement, Spin-On, With Anti Drain Back Valve, 3.719 in Outside Dimeter (Discontinued)

  • Mfr # F24DL8873
  • Zoro # G216294245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F24DL8873
Zoro #
G216294245
UPC #
-
Country of Origin
United States

Dimensions

Height
3.05 in
Diameter
3.72 in

Details

Color
White
Item
Oil Filter
Material
Cellulose/ Synthetic Blended Media
Type
Spin-On
Anti-Drain Back Valve
Yes

Description

OE Replacement; Spin-On; With Anti Drain Back Valve; Without Bypass Valve; 3.719 Inch Outside Dimeter


  • Silicone Anti-Drain Back Valve Ensures Safe Engine Startups
  • Engineered For Use With Synthetic Or Conventional Motor Oils
  • Filter Media Is A Blend Of Fiber And Resin That Captures 95 Percent Of The Dirt Particles
  • Silicone Anti-Drain Back Valve Helps Ensure Safe Engine Start Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.