This item is Discontinued.

Fram Oil Filter, OE Replacement; Spin-On; With Anti Drain Back Valve; With Bypass Valve; 2.98 Inch OD F24PH12750

Oil Filter, OE Replacement; Spin-On; With Anti Drain Back Valve; With Bypass Valve; 2.98 Inch OD (Discontinued)

  • Mfr # F24PH12750
  • Zoro # G716294189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24PH12750
Zoro #
G716294189
UPC #
-
Country of Origin
United States

Dimensions

Height
4.45 in
Diameter
2.98 in

Details

Type
Spin-On
Material
Cellulose/ Synthetic Blend
Item
Oil Filter
Anti-Drain Back Valve
Yes
Filter Bypass Relief Valve
Yes

Description

OE Replacement; Spin-On; With Anti Drain Back Valve; With Bypass Valve; 2.98 Inch Outside Diameter


  • Engineered For Use With Synthetic Or Conventional Motor Oils
  • Filter Media Is A Blend Of Fiber And Resin That Captures 95 Percent Of The Dirt Particles
  • Perfect Balance Of Dirt-Trapping Efficiency And Dirt-Holding Capacity
  • Deliver Advanced Engine Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.