Bar Sink Kindred Stainless Steel Top Mount 15 in W X 15 in L Single Bowl
- Mfr # CSLA1515-6-2CBN
- Zoro # G522774424
product price:Â
$
253.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSLA1515-6-2CBN
- Zoro #
- G522774424
- UPC #
- 039487170449
- Country of Origin
- United States
Description
The Kindred FBS602NB 15 x 15 inch Top mount Sink is made of 22 gauge stainless steel. This single bowl sink is perfect size for the second sink in your kitchen. Kindred sinks are known for their superior patented no-welding production techniques, high quality and ease of install. This sink features a satin deck and bowl finish. The 2 in drain fitting is located in the rear of the bowl. The sink has 2 holes for your faucet and other accessories. This Kindred sink has sound deadening pads which provide ultra-quiet insulation from excess noise and vibrations. The minimum cabinet size for this sink is 18 in. Our Safe-T rims protect you from sharp edges during installation and adds strength to the sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.