This item is Discontinued.

Franklin Cleaning Technology Compare Floor Cleaner, 1gal Bottle F216022

Compare Floor Cleaner, 1gal Bottle (Discontinued)

  • Mfr # F216022
  • Zoro # G6076629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F216022
Zoro #
G6076629
UPC #
785990216012
Country of Origin
United States

Dimensions

Size
1 gal

Details

Form
Liquid
Fragrance
Herbal
Container Type
Bottle
Weight
8.722 lbs
For Use On Surface Material
Vinyl Composition Tile (VCT); Solid Vinyl Tile (SVT); Linoleum; Sheet Vinyl; Laminates; Asphalt; Rubber; Ceramic Tile; Sealed Cement/Concrete; Quarry Tile; Terra Cotta; Terrazzo
Application
Floor Cleaner/Degreaser
Removes
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills

Description

Franklin Cleaning Technology® Compare Floor Cleaner, 1gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.