Zoro Homepage

Franklin Electric 599119 Piggyback Mechanical Float Switch

  • Mfr # 599119

  • Zoro # G404022797


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Cord Length
25 ft
Weight
2.5 lb / 1.13 kg
Voltage
115 VAC
Series
RFSN
Full Load Amps
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599119
Zoro #
G404022797
UPC #
10121991194
Country of Origin
China

Dimensions

Cord Length
25 ft

Details

Weight
2.5 lb / 1.13 kg
Voltage
115 VAC
Series
RFSN
Full Load Amps
13 A
Switch Type
Piggyback Mechanical Float
HP
1/2 HP
Indoor/Outdoor
Indoor/Outdoor
Amps - Starting
85 A

Description

Features
  • The float switch is a direct-acting, in-line control system for automatically controlling smaller lift pumps and sump pumps in water and sewage system
  • The float switch consists of one float, one large mounting strap, and two small adjustable mounting clamps
Specifications
  • Weight: 2.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.