Zoro Homepage

GrinderPumps, 20ft, Single, 208/230VAC

  • Mfr # 515862

  • Zoro # G804420162


product price: $2,196.99
/ea
Free Shipping & Returns

Key Features

Includes
GLK-SST Grinder Leg Kit
Shaft Seal Material - Pumps
Carbon, Ceramic
Max. Liquid Temp.
140 Degrees F
Max. Diameter Solids
2 in
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515862
Zoro #
G804420162
UPC #
010121149939
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Cord Length
20 ft
Manufacturers Warranty Length
2 yr
Min. Sump Pit Dia.
24 in
Body Dia.
9 5/8 in
Solids Diameter - Maximum
2 in
Sump Pit Diameter - Minimum
24 in
Body Diameter
9 5/8 in
Basin Height
Not Available

Description

Grinder Pumps, HP 2 hp, Rated Voltage 208/230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 13.9 A, Body Material Brass, Impeller Material Brass, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 130 ft, Flow Rate @ 10 Ft. of Head 33 gpm, Flow Rate @ 15 Ft. of Head 32.5 gpm, Flow Rate @ 20 Ft. of Head 32 gpm, Max. Head 130 ft, Min. Sump Pit Dia. 24 in, Body Dia. 9 5/8 in, Cord Length 20 ft, Discharge 1 1/4 FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.