Zoro Homepage

Motor Protector, Single Phase, 230V

  • Mfr # 5800070600

  • Zoro # G5630527


product price: $341.26
/ea
Free Shipping & Returns

Key Features

Phase
Single
Voltage
230
Height (In.)
3 5/16 in
Width (In.)
2 1/8 in
Depth (In.)
1 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5800070600
Zoro #
G5630527
UPC #
-
Country of Origin
Mexico

Dimensions

Height (In.)
3 5/16 in
Width (In.)
2 1/8 in
Depth (In.)
1 39/64 in
Overall Height
1.6 in
Overall Width
2.1 in
Overall Depth
3.6 in

Details

Phase
Single
Voltage
230
Type
Microcontroller
Item
Motor Protector
HP Rating
1/3 to 1
Pilot Duty Output Contact @ 480V
230V AC SPST
Standards
cUL/UL Listed
Operating Temperature - Minimum
-15 Degrees F
Overvoltage Trip
240V AC
Operating Temperature - Maximum
130 Degrees F
Nameplate Voltage
230V AC
Undervoltage Trip
220V AC
Horsepower - Maximum
1 hp
Frequency
60 Hz

Description

Motor Protector, Frequency 60 Hz, Horsepower - Maximum 1 hp, Nameplate Voltage 230V AC, Overall Depth 3.6 in, Overall Height 1.6 in, Overall Width 2.1 in, Phase Single, Standards cUL/UL Listed, Overvoltage Trip 240V AC, Undervoltage Trip 220V AC, Operating Temperature - Maximum 130 Degrees F, Operating Temperature - Minimum -15 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.