This item is Discontinued.

No Product Image Available

Run Capacitor 40 MFD 370V (Discontinued)

  • Mfr # 305203914
  • Zoro # G8941283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305203914
Zoro #
G8941283
UPC #
-
Country of Origin
United States

Details

Item
Motor Run Capacitor
Voltage
370V AC
Fits Brand
Franklin Electric
Microfarad Rating
40
Frequency
60 Hz
Capacitor Voltage
370V AC
Number of Pieces
1
Capacitor Voltage Group
370V AC
Product Type
Motor Run Capacitor

Description

Motor Run Capacitor, Motor Run Capacitor, 370V AC, Microfarad Rating 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.