Zoro Homepage

SewageEjectorPump, 50ft, 10hp, Three, 460VAC

  • Mfr # 4NCH-10046P3

  • Zoro # G815890657


product price: $8,141.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Phase
Three
Manufacturers Warranty Length
2 yr
Cord Length
50 ft
Impeller Material
Ductile Iron
Switch Actuation
No Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NCH-10046P3
Zoro #
G815890657
UPC #
-
Country of Origin
Brazil

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
50 ft
Body Diameter
15 1/2 in
Discharge Diameter
4 in
Solids Diameter - Maximum
3 in
Width at Widest Point
20 1/8 in
Sump Pit Diameter - Minimum
48 in
Overall Height
35 1/8 in

Description

Sewage Ejector Pump, Rated Voltage 460V AC, Impeller Material Ductile Iron, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 20 1/8 in, Overall Height 35 1/8 in, Cord Length 50 ft, Duty Cycle Continuous, Manufacturers Warranty Length 2 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.