This item is Discontinued.

No Product Image Available

Start Capacitor 250-300 MFD 125V (Discontinued)

  • Mfr # 305207951
  • Zoro # G8940802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305207951
Zoro #
G8940802
UPC #
-
Country of Origin
United States

Details

Item
Motor Start Capacitor
Voltage
125V AC
Fits Brand
Franklin Electric
Capacitor Voltage
125V AC
Frequency
60 Hz
Number of Pieces
1
Microfarad Rating
250-300

Description

Motor Start Capacitor, Motor Start Capacitor, 125V AC, Microfarad Rating 250-300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.