
Conveyor Skate Wheel
Mfr # 0044216023
Zoro # G112165854
product price: $50.89
/eaKey Features
Bearing Material
Carbon Steel
Wheel Bearing Type
Ball Bearing
Skate Wheel Material
Steel
Hub Width
1 in
Shielding
Shielded Front and Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0044216023
Zoro #
G112165854
UPC #
-
Country of Origin
United States
Dimensions
Hub Width
1 in
Wheel Diameter1
2 1/4 in
Wheel Width
3/4 in
Wheel Bore Diameter
0.313 in
Details
Item
Conveyor Skate Wheel
Bearing Material
Carbon Steel
Wheel Bearing Type
Ball Bearing
Skate Wheel Material
Steel
Shielding
Shielded Front and Back
Wheel Load Capacity
425 lb
Multidirectional
Yes
Wheel Finish/Coating
Zinc-Plated
Application
Material Handling
Minimum Operating Temperature
-10 Degrees F
Description
Conveyor Skate Wheel, Ball Bearing, Carbon Steel Bearing Material, Steel, Zinc-Plated, 3/4 in Wheel Width, 0.313 in Wheel Bore Diameter, 1 in Hub Width, 425 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.