Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Skate Wheel

  • Mfr # 0046216023

  • Zoro # G312165852


product price: $51.35
/ea

Key Features

Wheel Finish/Coating
Zinc-Plated
Bearing Material
Carbon Steel
Shielding
Shielded Front and Back
Wheel Load Capacity
425 lb
Stud Thread Size and Length
3/8"-16 x 1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0046216023
Zoro #
G312165852
UPC #
-
Country of Origin
United States

Dimensions

Stud Thread Size and Length
3/8"-16 x 1-3/4"
Wheel Diameter1
2 1/4 in
Hub Width
1 in
Wheel Width
3/4 in

Details

Item
Conveyor Skate Wheel
Wheel Finish/Coating
Zinc-Plated
Bearing Material
Carbon Steel
Shielding
Shielded Front and Back
Wheel Load Capacity
425 lb
Skate Wheel Material
Steel
Multidirectional
Yes
Wheel Bearing Type
Wheel Bearing
Application
Material Handling
Minimum Operating Temperature
-4 Degrees F

Description

Conveyor Skate Wheel, Wheel Bearing, Carbon Steel Bearing Material, Steel, Zinc-Plated, 3/4 in Wheel Width, Not Applicable Wheel Bore Diameter, 1 in Hub Width, 425 lb Wheel Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.