No Product Image Available

Fred Silver

Convex Security Mirror


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Mirror Style Convex Mirror
  • Approximate Viewing Distance 30 ft
  • Weight 8 lb
  • Includes Telescoping Hardware
  • Includes Mounting Hardware Yes
See all product information

Product Information

Dimensions

Diameter 30 in

Details

Mirror Style Convex Mirror
Approximate Viewing Distance 30 ft
Weight 8 lb
Includes Telescoping Hardware
Includes Mounting Hardware Yes
Backing Material Plastic
Viewing Angle 180 Degrees
Item Convex Security Mirror
Mirror Material Polycarbonate
Mounting Bracket Type Swivel Mounting C Bracket
Mirror Shape Round
Mirror Environment Outdoor
Rim Material Rubber
Printed Language English
Integrated Safety Border No

Description

Convex Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 30 in, Length Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes Telescoping Hardware, Mounting Location Wall/Ceiling

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.