Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fredrix Archival Linen Board, 9 X 12 In. 3426A

Archival Linen Board, 9 X 12 In. (Discontinued)

  • Mfr # 3426A
  • Zoro # G116275115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3426A
Zoro #
G116275115
UPC #
724086205998
Country of Origin
China

Description

Features -Fredrix Archival Linen Boards These New Professional Grade Canvas Boards are constructed throughout with the highest quality non-acidic archival materials. -The hardboard core will not warp or rot. -Mounted with acid-free adhesive -100% Belgian linen used on our finest pre-stretched canvas. -Grounded with a proprietary two coat acid-free formula of acrylic-titanium gesso primer -These Professional Grade Painting Supports are truly archival. -They are suitable for oil or acrylic painting. -Size - 9 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.