Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10.5-Gauge 1-9/16" Fencing Stapler

  • Mfr # G2FS105

  • Zoro # G904374211


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Features
Next-generation fencing stapler delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for hog and cattle fencing, pet enclosures, deer prevention, vineyard trellising, snow control fencing, electrified single wire with insulation, and other mesh and woven applications; Drives 10.5 gauge glue collated fencing staples from 7/8" to 1-9/16"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Quick release nose provides easy access to clear jams; Depth is easily adjustable for various applications; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Wire alignment notch allows for speed and accurate fastener placement; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 10.5-Gauge Fencing Stapler; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tools
For Use With
10.5 gauge glue collated fencing staples from 7/8" to 1-9/16"
Gauge
10.5
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2FS105
Zoro #
G904374211
UPC #
816376019115
Country of Origin
China

Dimensions

Length
12.38"
Height
11.88"
Width
3.38"
Depth
3.38"
Overall Height
11.88"
Overall Width
3.38"
Size
1-9/16"
Overall Length
12.38"

Details

Item
Fencing Stapler
Features
Next-generation fencing stapler delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for hog and cattle fencing, pet enclosures, deer prevention, vineyard trellising, snow control fencing, electrified single wire with insulation, and other mesh and woven applications; Drives 10.5 gauge glue collated fencing staples from 7/8" to 1-9/16"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Quick release nose provides easy access to clear jams; Depth is easily adjustable for various applications; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Wire alignment notch allows for speed and accurate fastener placement; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 10.5-Gauge Fencing Stapler; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tools
For Use With
10.5 gauge glue collated fencing staples from 7/8" to 1-9/16"
Gauge
10.5
Finish
Powder Coated
Material
Magnesium body
Color
Orange and black
Magazine Capacity
50 pcs
Standards
Contractor-grade
Application
Hog and cattle fencing; Pet enclosures; Deer prevention; Vineyard trellising; Snow control fencing; Electrified single wire with insulation; Other mesh and woven applications
Weight
4.85 lbs

Description

Freeman’s all-new 2nd Generation has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this fencing stapler more powerful and reliable than ever before. Compatible with 10.5 gauge glue collated fencing staples from 7/8" to 1-9/16", this pneumatic stapler delivers high-quality performance for your next hog and cattle fencing, pet enclosure, deer prevention, vineyard trellising, snow control fencing, electrified single wire with insulation, and other mesh and woven projects. Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and ease of use, this stapler features an updated textured grip, adjustable metal belt hook, wire-alignment notch to ensure accurate fastener placement, select fire trigger to easily switch between bump and sequential modes, easily adjustable depth for various applications, and a quick release nose for easy jam clearing. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.