
Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head
Mfr # FN18L125
Zoro # G2045568
product price: $12.39
/eaKey Features
Gauge
18 ga
Head Type
L-Head
Collation Type
Glue
Material
Steel
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN18L125
Zoro #
G2045568
UPC #
816376011232
Country of Origin
China
Dimensions
Overall Length
1-1/4 in
Size
1-1/4"
Details
Item
Collated Flooring Nail
Gauge
18 ga
Head Type
L-Head
Collation Type
Glue
Material
Steel
Collation Configuration
Strip
Description
Freeman FN18L125 1-1/4" Glue Collated Flooring L-Cleats (500 count) are designed for the installation of tongue and groove hardwood flooring such as oak, maple and hickory. The serrated edges provide superior grip to help prevent squeaking floors. These flooring nails are the pinnacle of quality and value, and are compatible with most 18 gauge flooring nailers capable of firing 1-1/4" glue collated L-cleats – such as Freeman's PF18GLCN and PF1618GLCN. Each box includes 500 L-cleats to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.