Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G22183CLW Compact Lightweight Pneumatic 21 Degree 3-1/4" Full Round He

  • Mfr # G22183CLW

  • Zoro # G2045349


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Features
Next-generation compact lightweight framing nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption;Ultra-durable magnesium body, carbon fiber reinforced aluminum magazine, and one piece hardened steel drive blade; Ideal for framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing projects; Drives 21 degree plastic collated full round head framing nails from 2" to 3-1/4" L and 0.113" to 0.131" diameter; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Ultra lightweight, compact, well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; No mar safety tip prevents damage to working surfaces for a professional finish; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Compact Lightweight Pneumatic 21-Degree 3-1/4 in. Full Round Head Framing Nailer; Adjustable Metal Belt Hook; Air Tool Oil; Adjustment Tools
Length
19.88"
Height
11.13"
Color
Orange and black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G22183CLW
Zoro #
G2045349
UPC #
816376017609
Country of Origin
China

Dimensions

Length
19.88"
Height
11.13"
Width
5"
Size
3-1/4"
Overall Length
19.88"
Depth
5"
Overall Height
11.13"
Overall Width
5"

Details

Item
Framing Nailer
Features
Next-generation compact lightweight framing nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption;Ultra-durable magnesium body, carbon fiber reinforced aluminum magazine, and one piece hardened steel drive blade; Ideal for framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing projects; Drives 21 degree plastic collated full round head framing nails from 2" to 3-1/4" L and 0.113" to 0.131" diameter; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Ultra lightweight, compact, well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; No mar safety tip prevents damage to working surfaces for a professional finish; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Compact Lightweight Pneumatic 21-Degree 3-1/4 in. Full Round Head Framing Nailer; Adjustable Metal Belt Hook; Air Tool Oil; Adjustment Tools
Color
Orange and black
Material
Magnesium body and and carbon fiber reinforced aluminum magazine
Magazine Capacity
60 pcs
For Use With
21 degree plastic collated full round head framing nails from 2" to 3-1/4" L and 0.113" to 0.131" diameter
Finish
Powder Coated
Standards
Contractor-grade
Application
Framing; Subfloors; Roof decking; Pallet and shipping crate assembly; Wood fencing
Weight
6.45 lbs

Description

The Freeman G22183CLW Compact Lightweight Pneumatic 21 Degree 3-1/4" Full Round Head Framing Nailer is an excellent choice for framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing. This ultra lightweight air powered nail gun features a compact design and weighs in at just 6.45 lbs., making it perfect for powering through long shifts with ease. A magnesium body, aluminum magazine, and one piece drive blade of hardened steel result in a dependable and durable tool that will stand the test of time. This framing nailer is compatible with 10-12 gauge 21 degree plastic collated full round head framing nails from 2" to 3-1/4", and a dual mode trigger easily allows you to switch between bump firing for speed or sequential firing for accuracy. The driving depth of the nails is controlled by simply turning a wheel near the drive blade, and an over-molded handle and trigger deliver maximum comfort and control. The no mar safety tip prevents damage to your working surface, ensuring professional results for DIYers at home as well as construction contractors at the job site. A rafter hook frees up your hands during use and provides a convenient way to store the nail gun when you’re done, and a swivel air connector fitting provides hassle free mobility. The Compact Lightweight Pneumatic 21 Degree 3-1/4" Full Round Head Framing Nailer will allow you to get more work done in less time with less fatigue, includes air tool oil and adjustment tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.