
PFN1564 Pneumatic 15-Gauge 34 Degree Angle 2-1/2" Finish Nailer with C (Discontinued)
- Mfr # PFN1564
- Zoro # G2044098
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PFN1564
Zoro #
G2044098
UPC #
855629002061
Country of Origin
China
Description
Top off your projects with Freeman PFN1564 Pneumatic 15-Gauge 34 Degree Angle 2-1/2" Finish Nailer with Case. Use it to install door and window casing, moulding, trim, chair rails, cabinetry and other fine finish applications. This air powered nail gun is compatible with 15 gauge tape or glue collated 34 degree finish nails from 1-1/4" to 2-1/2". Convenient and time saving features include a tool-free quick jam release nose for fast and easy nail extraction should a nail jam during use, a dual mode trigger for switching between sequential or bump firing, and a comfort grip handle to reduce fatigue and increase control. The depth of the nails is easily adjustable for various applications by simply turning a wheel near the trigger. The 34 degree angle of the magazine allows the user to reach into corners or tight spaces with ease. This durable finish nailer is a must-have for DIYers taking on home improvement and repair projects, as well as professional construction contractors at the job site. The Pneumatic 15-Gauge 34 Degree Angle 2-1/2" Finish Nailer includes a blow molded carry case, belt hook, safety goggles, air tool oil, and adjustment tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.