PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam

  • Mfr # PST9032Q

  • Zoro # G2043860


product price: $67.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST9032Q
Zoro #
G2043860
UPC #
855629002962
Country of Origin
China

Description

The Freeman PST9032Q Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam Release is ideal for DIYers working on home improvement and repair projects as well as professional contractors at the job site. This air powered staple gun is great for finish work such as decorative trim, cabinetry, cabinet backing, and hobbies and crafts. Compatible with 18 gauge 1/4" narrow crown staples from 1/2" to 1-1/4", this lightweight stapler has a no mar safety tip to prevent damaging your work surface. Other convenient and time-saving features include a quick jam release to allow fast access clearing in the event of jammed staples, and a tool-free finger depth adjust wheel near the trigger. A one piece drive blade of hardened steel and an oil-free design result in a low maintenance tool. The ergonomically engineered body makes this rugged pneumatic stapler easy to use for long shifts, and a comfort grip handle reduces fatigue and increases control. The cylinder and magazine are built from anodized aluminum for long lasting durability, and the air filter / anti-dust cap help extend the life of the stapler by keeping the internal components free of debris. A 360 degree adjustable exhaust allows you to direct air away from your face and debris. The Pneumatic 18-Gauge 1-1/4" Narrow Crown Stapler with Quick Jam Release will increase your productivity tremendously, includes a belt hook, safety goggles, air tool oil, and adjustment tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.