Zoro Homepage

Duct Mount Air Cleaner, 24V AC

  • Mfr # TUV-APCOX-UD

  • Zoro # G516525278


product price: $1,164.99
/ea
Free Shipping & Returns

Key Features

Includes
Lamp Life Timer, Real-Time LED Lamp Monitoring
Manufacturer Warranty Length
Lifetime
Housing Material
Polycarbonate
Overall Height
9 in
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUV-APCOX-UD
Zoro #
G516525278
UPC #
0095247201099
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
Lifetime
Overall Height
9 in
Overall Depth
22 3/4 in
Overall Width
8 5/8 in

Details

Includes
Lamp Life Timer, Real-Time LED Lamp Monitoring
Housing Material
Polycarbonate
Voltage
24V AC
Filters Out
Mold, Bacteria, Odors, Viruses, VOC
Amperage
0.8 A
Standards
A2L Certified, UL 2998
UV-C Bulb Rated Life
3 yr
Frequency
60/50 Hz
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Item
Duct-Mount
Number of UV-C Bulbs
2

Description

Duct-Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.