Shop FRESH AIRE UV
See all product information
Create Account
Duct Mount Air Cleaner, 24V AC
- Mfr # TUV-APCO-MAG15-ER2
- Zoro # G116525272
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V AC
Overall Depth
22 9/16 in
Manufacturer Warranty Length
2 yr (UV Lamp), Lifetime (Parts)
Frequency
60 Hz
Overall Height
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUV-APCO-MAG15-ER2
- Zoro #
- G116525272
- UPC #
- 895170001533
- Country of Origin
- United States
Dimensions
- Overall Depth
- 22 9/16 in
- Manufacturer Warranty Length
- 2 yr (UV Lamp), Lifetime (Parts)
- Overall Height
- 4 3/8 in
- Overall Width
- 5 3/4 in
Details
- Item
- Duct-Mount
- Voltage
- 24V AC
- Frequency
- 60 Hz
- Number of UV-C Bulbs
- 1
- Amperage
- 0.8 A
- UV-C Bulb Rated Life
- 2 yr
- Air Cleaning Method
- Activated Carbon Adsorption, Ultraviolet Germicidal Irradiation
- Filters Out
- Bacteria, Mold, Odors, Viruses, VOC
- Standards
- A2L Certified
- Includes Mounting Hardware
- Mounting Hardware Included
Description
Duct-Mount
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.