
Air Freshener, Kiwi Grapefruit, PK48
Mfr # OFB-F-008I048M-09
Zoro # G7883532
product price:Â $270.99
/pk 48, $5.65/ea
Sold in multiples of 6 for $1,625.94
Free Shipping & Returns
Key Features
Fragrance
Kiwi Grapefruit
Color
Red
Material
EVA
Length
4.42 INH
Width
0.86 INH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OFB-F-008I048M-09
Zoro #
G7883532
UPC #
760034013345
Country of Origin
United States
Dimensions
Length
4.42 INH
Width
0.86 INH
Height
4.0 INH
Details
Fragrance
Kiwi Grapefruit
Color
Red
Material
EVA
For Use With
ourfresh dispenser
Net Weight
72 GRM
Duration (Hours)
30 days
Item
ourfresh Refill
Application
Air Freshener
Includes
1 C Alkaline battery
Description
Air Freshener,Kiwi Grapefrui, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.