Shop FRESH PRODUCTS

Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, PK12

  • Mfr # 2REF-F-012I072M-04

  • Zoro # G4193139


product price:  $44.59
/pk 12, $3.72/ea

Key Features

Type
Box
Cleaner Form
Gel
Cleaner Container Size
2 oz
Container Type
Box
Standards
Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2REF-F-012I072M-04
Zoro #
G4193139
UPC #
760034009096
Country of Origin
United States

Dimensions

Cleaner Container Size
2 oz
Size
2 oz

Details

Type
Box
Fragrance
Mango
Cleaner Form
Gel
Container Type
Box
Item
Air Fresheners/Odor Eliminators
Standards
Meets the “Purchase of Sustainable Cleaning Products and Materials” under the LEED point management system
Application
Odor Control
Net Weight
1.2 lbs

Description

Fresh Products Refresh 2.0 Gel Air Freshener, Mango, 2 oz Gel, 12/Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.