Disposable Urinal Floor Mat, Nonslip, Fresh, 17 1/2x20 3/8, Black, PK6

  • Mfr # IMP 1525-5

  • Zoro # G7892747


product price:  $56.29
/pk 6, $9.38/ea

Key Features

Size
5" x 2"
Material
Vinyl/Felt
Weight
4.825 lbs
Application
Urinals
Width
17 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP 1525-5
Zoro #
G7892747
UPC #
10729661162793
Country of Origin
United States

Dimensions

Size
5" x 2"
Width
17 1/2"
Length
20 3/8"

Details

Material
Vinyl/Felt
Weight
4.825 lbs
Color
Black
Application
Urinals
Shape - Drains
Oblong

Description

Fresh Products Disposable Urinal Floor Mat, Nonslip, Fresh Blast Scent, 17 1/2 x 20 3/8, Black, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.