
Shop FRESH PRODUCTS
See all product information
Disposable Urinal Floor Mat, Nonslip, Green Apple Scent, Gray, PK6
Mfr # 1525
Zoro # G7891654
product price:Â $56.29
/pk 6, $9.38/eaKey Features
Weight
4.89 lbs
Application
Urinals
Length
20 3/8"
Width
17 1/2"
Material
Felt; Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1525
Zoro #
G7891654
UPC #
10729661138538
Country of Origin
United States
Dimensions
Length
20 3/8"
Width
17 1/2"
Details
Weight
4.89 lbs
Application
Urinals
Color
Gray
Material
Felt; Vinyl
Item
Urinal Mat
Features
Anti-Skid; Beveled Edge; Shield-Shaped; Non-Slip Perforated Surface
Description
Fresh Products Disposable Urinal Floor Mat, Nonslip, Green Apple Scent, Gray, 6/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.