Shop FRESH PRODUCTS

Easy Fresh 2.0 Air Freshener, Cucumber Melon, 4.8 oz, 12PK

  • Mfr # EFA1B-F-012I012I-02

  • Zoro # G916042566


product price:  $89.55
/pk 12, $7.46/ea

Key Features

Type
Cover
Fragrance
Cucumber Melon
Color
White
Refill Life
30 Day
Cleaner Form
Solid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EFA1B-F-012I012I-02
Zoro #
G916042566
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
4.8 oz
Size
4.8 oz

Details

Type
Cover
Fragrance
Cucumber Melon
Color
White
Refill Life
30 Day
Cleaner Form
Solid
Standards
Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System
Container Type
Box
Application
Air Freshener; Odor Control
For Use With
EFCABA1-F-000I012M
Item
Solid Air Freshener/Odor Eliminator Refills
Cleaner Chemical Product Grouping
Air Freshener Refill

Description

Easy Fresh provides consistent freshness for 30 days. The cover contains 2 to 3 times more fragrance than gels or metered aerosols, while the motor driven fan moves the air freshener further than a typical passive system. Easy Fresh is powered by a smart chip that controls the fan consistently, turning it sparingly in week one, and gradually turning more frequently until week four when it runs constantly. This technology ensures your space smells fresh and clean from day one to day 30. Maintenance is easy, with LED and audible reminders and a push button cover for quick removal and replacement. Easy Fresh refills are part of Fresh Product's closed-loop recycling program and are 100% recyclable.


  • The cover is the air freshener. This offers the most exposed surface area of any refill resulting in maximum fragrance release.
  • Freshens consistently for 30-days.
  • Simple and convenient maintenance with an easy-to-use LED and audible reminders.
  • The pre-set program is set so that throughout the course of 30 days, as the fragrance evaporates, the fan spins more frequently to keep the space smelling just right.
  • Use with the Easy Fresh dispenser.
  • Dry fragrance technology: doesn't contain any acetone or propellants eliminating sticky residue.
  • A new battery comes with every refill for simple maintenance.
  • Made in the U.S.A.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.